Speed Control Muffler NPT Brass for 1/4 in. Solenoid Valves

Part #MSPEEDBRASS  |  Item #4289965  |  Manufacturer Part #SPEED BRASS

Brand Model Compatibility:

1/4 in Solenoid Valves
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: 1/4 in Solenoid Valves

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Material: Brass

Product Type: Control Muffler

UL Listed: No

Valve Type: Solenoid Valve