Size L Foam, Rubber and Yarn Seamless Gloves

You last purchased this on
 
MaxiCut® Ultra™

Size L Foam, Rubber and Yarn Seamless Gloves

This product requires certification to purchase.
Brand image
You last purchased this on
 
MaxiCut® Ultra™

Size L Foam, Rubber and Yarn Seamless Gloves

  • Fast #
  • Part #P443745L
  • Item #7546045
  • Manufacturer Part #44-3745/L
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Reinforcement - between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area.
  • 360° breathability - patented Nitrile MicroFoam coating offers 360° breathability, making it the most breathable glove on the market today.
  • Innovative fibers - ATG® sources their base ingredients to develop their own unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort.
  • This glove has been laundered prior to final packaging making it clean and safe for use.
  • Consistent liner penetration - from the nitrile, leaving only the soft liner resting against the skin.
  • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation.
  • Latest knitting technology - utilized to produce smooth and rounded fingertips, improving fingertip sensitivity.
  • Form, fit and feel - mimics the "hand at rest", reducing hand fatigue and increasing comfort.
  • The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product.
  • The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A3
ASTM:
ASTM F-1790 2005, ASTM F-2992 2015
CE Approved:
Yes
Coating:
Nitrile
Color Finish Category:
Blacks
Color Finish Name:
Black, Blue
Disposable:
No
Glove Size:
L
Glove Type:
Seamless
Length:
7-87/100 in
Material:
Foam, Rubber, Yarn
Material Type:
Nitrile
Maximum Temperature:
140
Reusable:
Yes
Thickness:
15 ga