XL Size Foam Nitrile Coated Nylon Glove in Grey with White
XL Size Foam Nitrile Coated Nylon Glove in Grey with White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Seamless one-piece nylon shell offers increased comfort, finger dexterity and breathability
- Knit Wrist helps prevent dirt and debris from entering the glove
- Nitrile MicroFoam coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Designed to produce minimal lint and dust
- Light coating gives improved flexibility and dexterity
- Minimal strikethrough reduces irritation and increases comfort levels
- Surface of the glove designed to "channel" oil away to give a better grip
- 100% Silicone free
- The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
- This glove has been laundered prior to final packaging making it clean and safe for use
Documents
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Coating:
- Nitrile
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, White
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- Assembly, Automotive Components, Painting, Horticulture
- Length:
- 8-9/10 in
- Material:
- Plastic
- Material Type:
- Nylon
- Reusable:
- No
- Thickness:
- 15 ga