13-1/2 x 6 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture in Stain Nickel
13-1/2 x 6 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture in Stain Nickel
Frequently Purchased Together
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Requires bulbs
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Glass Type:
- Ice
- Height:
- 6 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lumens:
- 1344
- Material:
- Iron
- Number of Lights:
- 2
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 13-1/2 in