1-Light 6 in. 3W LED CounterMax Under Cabinet Light in Bronze
CounterMax® 1-Light 6 in. 3W LED CounterMax Under Cabinet Light in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Primary Materials: Aluminum
- Safety Rated for Dry Locations
- Bulb Included: Integrated LED
Specifications
- Collection:
- CounterMax®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Height:
- 1 in
- Length:
- 6 in
- Light Bulb Type:
- LED
- Lumens:
- 200
- Material:
- Aluminum
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 3 W
- Width:
- 3-1/2 in