Maxim

CounterMax 24 in. 12W 1-Light Integrated LED Under Cabinet Light in Bronze

Part #M88902BZ  |  Manufacturer Part #88902BZ

Call for Pricing EACH

Color/Finish: Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulb Included: Integrated LED
  • Primary Materials: Aluminum
  • Safety Rated for Dry Locations

Green

Specifications

Average Life: 6

Bulb Type: Integrated LED

Collection: CounterMax

Color Finish: Bronze

Color Finish Category: Bronze Tones

Color Temperature: 3000

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 1/4 in

Installation Type: Ceiling Mount

Length: 24 in

Lumens: 840

Material: Aluminum

Number Of Hours: 40000

Number Of Lights: 1

UL Listed: No

Volts: 24V

Watts: 12

Width: 4-1/2 in