5-Light Incandescent Chandelier in Satin Nickel
Stefan 5-Light Incandescent Chandelier in Satin Nickel
Frequently Purchased Together
Product Details
- Easy installation instructions and template enclosed for convenient setup
- Includes hardware for easy installation
Documents
Specifications
- Collection:
- Stefan
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 23-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Glass, Steel
- Number of Lights:
- 5
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 25 in