26 in 65W 5-Light Compact Fluorescent GU24 Chandelier in Satin Nickel
Basix 26 in 65W 5-Light Compact Fluorescent GU24 Chandelier in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Basix
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 2700
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Ice
- Green Product:
- Yes, Energy Star
- Height:
- 22-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Up Lighting
- Lumens:
- 4500
- Material:
- Iron, Glass
- Number of Lights:
- 5
- UL Listed:
- No
- Watts:
- 65 W
- Width:
- 26 in