9 in. 100 W 2-Light Medium Bracket with Ice Glass in Satin Nickel
Basix 9 in. 100 W 2-Light Medium Bracket with Ice Glass in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Requires bulbs
Specifications
- ADA Compliant:
- No
- Collection:
- Basix
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 9 in
- Energy Star Compliant:
- No
- Glass Type:
- Ice
- Height:
- 8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 2300
- Material:
- Iron
- Number of Lights:
- 2
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 13-1/2 in