31 in. 40W 3-Light Outdoor Wall Lantern in Oriental Bronze
Carriage House 31 in. 40W 3-Light Outdoor Wall Lantern in Oriental Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Carriage House
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oriental Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Water
- Green Product:
- Yes, Energy Star
- Height:
- 31 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lumens:
- 2016
- Material:
- Vivex
- Number Of Hours:
- 1500 h
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 14 in