40W 3-Light Post Lantern in Oriental Bronze
Carriage House 40W 3-Light Post Lantern in Oriental Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Requires bulbs
Specifications
- Collection:
- Carriage House
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oriental Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Water
- Height:
- 29 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lumens:
- 2016
- Material:
- Die Cast Aluminum, Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- Product Type:
- Post Lantern
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 14 in