60W 1-Light Medium E-26 Incandescent Pendant in Black with Gold
Cora 60W 1-Light Medium E-26 Incandescent Pendant in Black with Gold
Frequently Purchased Together
Product Details
- Primary Materials: Steel
- Safety Rated for Dry Locations
- Bulb Included: No
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Cora
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Gold
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 13-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Steel
- Number of Lights:
- 1
- Product Type:
- Pendant
- Temperature Range:
- -4 to 104 Deg F (20 to 40 Deg C)
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 5.3 lb
- Width:
- 13-3/4 in