12 in. 5W 1-Light Integrated LED Under Cabinet Lighting in Bronze
This product has been replaced by
Manufacturer Part #89863BZ
CounterMax 12 in. 5W 1-Light Integrated LED Under Cabinet Lighting in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Primary Materials: Aluminum, Glass
- Safety Rated for Dry Locations
- Bulb Included: Integrated LED
Specifications
- ADA Compliant:
- No
- Average Life:
- 5 yr
- Collection:
- CounterMax
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 4000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Green Seal Certified:
- No
- Height:
- 1 in
- Length:
- 12 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 320
- Lumens per Watt:
- 64
- Magnetic:
- No
- Material:
- Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Number of Pieces:
- 1 Piece
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 5 W
- Weight:
- 1.32 lb
- Width:
- 3-1/2 in
- Wire Gauge (AWG):
- 12 ga