21 in 13W 1-Light Fluorescent Mini Bi-Pin T5 Under Cabinet Light in White
CounterMax® 21 in 13W 1-Light Fluorescent Mini Bi-Pin T5 Under Cabinet Light in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Includes bulbs
Specifications
- Collection:
- CounterMax®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3100
- Height:
- 1-1/4 in
- Length:
- 21 in
- Light Bulb Base Type:
- Mini Bi-Pin
- Light Bulb Shape Code:
- T5
- Light Bulb Type:
- Fluorescent
- Lumens:
- 870
- Material:
- Steel
- Number Of Hours:
- 7500 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 13 W
- Width:
- 5 in