2-Light Outdoor Ceiling Mount in Rust Patina
Crown Hill 2-Light Outdoor Ceiling Mount in Rust Patina
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Requires bulbs
Specifications
- Collection:
- Crown Hill
- Color Finish Category:
- Browns
- Color Finish Name:
- Rust Patina
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 4-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lumens:
- 1344
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 2500 h
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10-3/4 in