6-1/5 in. 1-Light Flushmount in White with White Glass Shade
Diverse LED 6-1/5 in. 1-Light Flushmount in White with White Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Includes bulbs
Specifications
- Collection:
- Diverse LED
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Energy Star Compliant:
- No
- Height:
- 1-3/4 in
- Light Bulb Type:
- LED
- Lumens:
- 700
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 10 W
- Width:
- 6-1/5 in