100 W 4-Bulb Medium Strip Light in Satin Nickel
Essentials 100 W 4-Bulb Medium Strip Light in Satin Nickel
Frequently Purchased Together
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Requires bulbs
Specifications
- ADA Compliant:
- No
- Collection:
- Essentials
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 5 in
- Energy Star Compliant:
- No
- Height:
- 4-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lumens:
- 4600
- Material:
- Iron
- Number of Lights:
- 4
- UL Listed:
- Yes
- Watts:
- 100 W
- Width:
- 24 in