15-1/2 in. 40W 3-Light Incandescent Medium E-26 Flush Mount Ceiling Fixture in White
Essentials 15-1/2 in. 40W 3-Light Incandescent Medium E-26 Flush Mount Ceiling Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Requires bulbs
Specifications
- Collection:
- Essentials
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 15-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Frosted
- Green Product:
- Yes, Energy Star
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lumens:
- 2016
- Material:
- Steel
- Number Of Hours:
- 2500 h
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 40 W