8 in. 60W 1-Light Bath Vanity in Satin Nickel with Frosted Glass Shade
Axis 8 in. 60W 1-Light Bath Vanity in Satin Nickel with Frosted Glass Shade
Frequently Purchased Together
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Requires bulbs
Specifications
- ADA Compliant:
- No
- Collection:
- Axis
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 6-1/2 in
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 1
- Watts:
- 60 W
- Width:
- 5 in