14 in. 100W 2-Light Medium E-26 Incandescent Ceiling Light with Frosted Glass in Satin Nickel
Essentials 14 in. 100W 2-Light Medium E-26 Incandescent Ceiling Light with Frosted Glass in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Requires bulbs
Specifications
- Collection:
- Essentials
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 2700
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 14 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lumens:
- 2300
- Material:
- Iron
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 14-1/2 in