60W 6-Light Chandelier in Satin Nickel
Nexus 60W 6-Light Chandelier in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Requires bulbs
Specifications
- Collection:
- Nexus
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 2700
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 11-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Incandescent
- Lumens:
- 4032
- Number of Lights:
- 6
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 21-1/4 in