20 in. 0.21W 3500K 30-Light LED Tape Light
StarStrand 20 in. 0.21W 3500K 30-Light LED Tape Light
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Requires bulbs
Specifications
- Beam Spread:
- 120°
- Collection:
- StarStrand
- Color Temperature:
- 3500
- Height:
- 11/100 in
- Length:
- 20 in
- Light Bulb Type:
- LED
- Lumens:
- 423
- Number Of Hours:
- 30000 h
- Number of Lights:
- 30
- UL Listed:
- Yes
- Volts:
- 24V
- Watts:
- 0.21 W
- Width:
- 49/100 in