18 in. 60W 5-Light Medium E-26 Ceiling Mount Chandelier in Oil Rubbed Bronze
Logan 18 in. 60W 5-Light Medium E-26 Ceiling Mount Chandelier in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- Collection:
- Logan
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 18 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Iron
- Number of Lights:
- 5
- Number of Tiers:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 20 in