This product requires certification to purchase.

8-1/2 in. 2-Light Semi-Flushmount Ceiling Fixture in Oil Rubbed Bronze with Frosted Glass Shade

You last purchased this on
 
Maxim Lighting®

Logan 8-1/2 in. 2-Light Semi-Flushmount Ceiling Fixture in Oil Rubbed Bronze with Frosted Glass Shade

  • Fast #
  • Part #M10042FTOI
  • Item #4664089
  • Manufacturer Part #10042FTOI
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Maxim Lighting®

Logan 8-1/2 in. 2-Light Semi-Flushmount Ceiling Fixture in Oil Rubbed Bronze with Frosted Glass Shade

  • Fast #
  • Part #M10042FTOI
  • Item #4664089
  • Manufacturer Part #10042FTOI
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

Collection:
Logan
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Dimmable:
Yes
Energy Star Compliant:
No
Glass Type:
Frosted
Height:
8-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Metal
Number of Lights:
2
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
13 in