100 W 9 in. 1-Light Medium Wall Sconce in Satin Nickel
Malaga 100 W 9 in. 1-Light Medium Wall Sconce in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Requires bulbs
Specifications
- Collection:
- Malaga
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 9 in
- Energy Star Compliant:
- No
- Glass Type:
- Marble
- Height:
- 6-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lumens:
- 1150
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 6 in