300 W 3-Light Medium Chandelier in Satin Nickel
Malaga 300 W 3-Light Medium Chandelier in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Maxim lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs
- With the Malaga collection you will find quality lighting that is well designed, well priced and readily available
Specifications
- Collection:
- Malaga
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Marble
- Height:
- 15-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 36 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lumens:
- 3450
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Number of Tiers:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 20 in