26 in. 100 W 5-Light Medium Chandelier in Oil Rubbed Bronze
Nova 26 in. 100 W 5-Light Medium Chandelier in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Nova
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Glass Type:
- Wilshire
- Height:
- 26 in
- Length:
- 36 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Material:
- Iron
- Number of Lights:
- 5
- UL Listed:
- Yes
- Watts:
- 500 W
- Width:
- 25 in