50 W 7-Light Pendant in Satin Nickel
Rapture 50 W 7-Light Pendant in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Includes bulbs
Specifications
- Collection:
- Rapture
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Energy Star Compliant:
- No
- Height:
- 14 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Type:
- Xenon
- Lighting Style:
- Transitional
- Lumens:
- 5250
- Material:
- Stainless Steel
- Number of Lights:
- 7
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 50 W
- Width:
- 8-1/4 in