16-1/2 in. 100W Wall Mount Medium Lantern in Burnished
Taliesin 16-1/2 in. 100W Wall Mount Medium Lantern in Burnished
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Requires bulbs
Specifications
- ADA Compliant:
- No
- Collection:
- Taliesin
- Color Finish Name:
- Burnished
- Color Temperature:
- 2700
- Depth:
- 12 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 16-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lumens:
- 1150
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 100 W
- Width:
- 11 in