Poles 3 in. Pole in Black

Part #M1095BK  |  Item #2127443  |  Manufacturer Part #1095BK

$184.00 EACH

Color/Finish: Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

Collection: Poles

Color Finish: Black

Color Finish Category: Blacks

ETL Listed: No

Energy Star Compliant: No

Height: 120 in

Material: Aluminum

UL Listed: No

Width: 3 in