15 in. 36W 1-Light Integrated LED Flush Mount Ceiling Fixture in Satin Nickel
This product has been replaced by
Manufacturer Part #58736WTSN
Wafer 15 in. 36W 1-Light Integrated LED Flush Mount Ceiling Fixture in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Primary Materials: Aluminum
- Safety Rated for Wet Locations
- Bulb Included: Integrated LED
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Average Life:
- 6 yr
- Collection:
- Wafer
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 15 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- White
- Green Product:
- Yes, Energy Star
- Height:
- 1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 2200
- Material:
- Aluminum, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Temperature Range:
- -4 to 104 Deg F (-20 to 40 Deg C)
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120/277V
- Watts:
- 36 W
- Weight:
- 3.53 lb