1-1/2 in. Aluminum NPT Gas Regulator Valve
210 Series 1-1/2 in. Aluminum NPT Gas Regulator Valve
Frequently Purchased Together
Product Details
- For use in industrial applications such as infrared heaters and on pilot lines for large process heaters and bakers and in residential applications as appliance regulators
- Used for gas-fired boilers, steam generators, industrial furnaces, ovens, main burner and pilot load applications
Specifications
- Collection:
- 210 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Aluminum
- Pressure - Maximum:
- 10 psi
- Valve Size:
- 1-1/2 in
- Valve Type:
- Gas Regulator Valve