325 Series 3/4 in. Aluminum NPT Gas Regulator Valve

Part #M3255AL48F  |  Item #1743367  |  Manufacturer Part #325-5 AL 48

Call for Pricing EACH

Valve Size:

3/4 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Designed for residential and commercial application in natural gas piping systems
  • Used on 2 psi piping systems

Documents

Specifications

Collection: 325 Series

Diameter: 3/4 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Material: Aluminum

Maximum Pressure: 10 psi

Valve Size: 3/4 in

Valve Type: Gas Regulator Valve