Elongated Closed Front Toilet Seat with Cover in White

This product has been replaced by

*CVR* ELG CFWC EC STA SFT ST
Mayfair by Bemis Elongated Closed Front with Cover Toilet Seat in White
Manufacturer Part #115EC 000
You last purchased this on
 
Mayfair by Bemis

Elongated Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #B113EC000
  • Item #2965752
  • Manufacturer Part #113EC 000
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

*CVR* ELG CFWC EC STA SFT ST
Mayfair by Bemis Elongated Closed Front with Cover Toilet Seat in White
Manufacturer Part #115EC 000
Mayfair by Bemis

Elongated Closed Front Toilet Seat with Cover in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cushioned vinyl with a Durable enameled wood core
  • Color-matched bumpers and hinges
  • Easy•Clean & Change® hinge allows for removal of seat for easy cleaning and replacement
  • Made with environmentally friendly materials and processes
  • Proudly made in the USA
  • Fits all manufacturers' elongated bowls
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed -:
No
Length:
18-13/16 in
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Type:
B113EC000
Width:
14-1/8 in