Wood Round Closed Front Toilet Seat in White
Wood Round Closed Front Toilet Seat in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Exclusive rope design complements bath décor
- Durable molded wood with a high-gloss finish that resists chipping and scratching
- Easy-Clean & Change® hinge allows for removal of seat for easy cleaning and replacement
- Made in the USA (Sheboygan Falls, WI)
- Made with environmentally friendly materials and processes
- Fits all manufacturers' round bowls
- Color-matched bumpers and hinges
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Wood
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front