2.0 cu. ft. 1000 W Updraft Over-the-Range Microwave in White
This product has been replaced by
Manufacturer Part #MMV4207JW
2.0 cu. ft. 1000 W Updraft Over-the-Range Microwave in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sensor Reheat
- Interior Cooking Rack
- Fingerprint Resistant Stainless Steel
- Ten Year Limited Parts Warranty
- Control Lockout Option
- Charcoal Odor Filter
- Mesh Grease Filter
- Multiple Speed Exhaust Fan
- Stainless Steel Cavity
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- CFM:
- 400 ft3/min
- Capacity:
- 2.0 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Depth:
- 17-3/4 in
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Carbon
- Height:
- 17-1/4 in
- Hood Vent Type:
- Updraft
- Interior Light:
- Yes
- Maximum Capacity:
- 2 cu ft
- Microwave Type:
- Over the Range
- NSF Certified:
- No
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 30 in