24.9 cu. ft. Side-By-Side Refrigerator in Fingerprint Resistant Stainless Steel
24.9 cu. ft. Side-By-Side Refrigerator in Fingerprint Resistant Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Non-dispense layout
- Gallon door bins
- Fingerprint resistant stainless steel
- Stainless steel handles
- Bright Series™ LED lighting
- Strongbox™ hinge design
- Humidity-controlled FreshLock™ crisper
- 10-year limited parts warranty on the compressor
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 7.2
- CEC Compliant:
- For Sale in CA
- Capacity:
- 24.9 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Touch
- Depth:
- 33-5/8 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 9.61 cu ft
- Handle Material:
- Stainless Steel
- Height:
- 69-5/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 15.32 cu ft
- Refrigerator Type:
- Side-By-Side
- Volts:
- 120V
- Weight:
- 220 lb
- Width:
- 35-7/8 in