25-3/8 in. 15 in. Ice Maker in Stainless Steel
25-3/8 in. 15 in. Ice Maker in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 25-3/8 in
- Height:
- 34-3/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Width:
- 14-7/8 in