29-7/8 in. Gas 5-Burner Sealed Slide-in Range in Fingerprint Resistant Stainless Steel
This product has been replaced by
Manufacturer Part #MGS8800PZ
29-7/8 in. Gas 5-Burner Sealed Slide-in Range in Fingerprint Resistant Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Power Preheat
- Power™ Burner
- Fingerprint Resistant Stainless Steel
- Ten-Year Limited Parts Warranty - Gas Range
- Max Capacity Rack
- Oval Burner
- Auto Convect Conversion
- True Convection With Fan & Third Element
- Designed, Engineered, and Assembled in the U.S.A.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- BTU:
- 17000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.8 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Digital Touch/Knobs
- Depth:
- 28-7/8 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Handle Material:
- Stainless Steel
- Height:
- 36 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Slide-in
- Interior Light:
- Yes
- MBH:
- 17
- Maximum Capacity:
- 5.8 cu ft
- NSF Certified:
- No
- Number of Burners:
- 5
- Power Source:
- Gas
- Self Clean:
- Yes
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 29-7/8 in