29 in. 8.8 cu. ft. Electric Dryer in Metallic Slate
This product has been replaced by
Manufacturer Part #MED7230HC
29 in. 8.8 cu. ft. Electric Dryer in Metallic Slate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- Application:
- Laundry
- CEC Compliant:
- For Sale in CA
- Capacity:
- 8.8 cu ft
- Color Finish Category:
- Greys
- Color Finish Name:
- Metallic Slate
- Control Type:
- Digital Touch/Knobs
- Depth:
- 32-1/4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 43 in
- Interior Light:
- Yes
- Number of Settings:
- 5
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- UL Listed:
- No
- Vent Type:
- 4-Way Vent
- Volts:
- 240V
- Width:
- 29 in