29 in. 9.2 cu. ft. Gas Dryer in White
29 in. 9.2 cu. ft. Gas Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Magnetic Door Latch
- Advanced Moisture Sensing With Industry-Exclusive Extra Moisture Sensor
- PowerDry Cycle
- Ten-Year Limited Parts Warranty on the Drive Motor and Dryer Drum
- Extra-Large 9.2 Cu. Ft. Capacity
- Sanitize Cycle
- Steam Refresh Cycle
- Extra Interior Fin
- American Pride
Specifications
- ADA Compliant:
- No
- Application:
- Laundry
- BTU:
- 20000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 9.2 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Depth:
- 33-1/2 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 43-7/16 in
- Interior Light:
- Yes
- MBH:
- 20
- NSF Certified:
- No
- Number of Settings:
- 5
- Power Source:
- Gas
- Product Type:
- Front Load Dryer
- Smart Home Enabled:
- No
- UL Listed:
- No
- Vent Type:
- 1-Way Vent
- Volts:
- 120V
- Width:
- 29 in