30 in. 10 cu. ft. Double Oven in Stainless Steel
30 in. 10 cu. ft. Double Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- True Convection With Fan & Third Element
- Precision Cooking™ System
- Power Preheat
- Ten Year Limited Parts Warranty
- Heavy Duty Door Hinges 2x Life
- Variable Broil
- FIT System
- Heavy-Duty Roll-Out Racks
- Fingerprint Resistant Stainless Steel
- Designed, Engineered, and Assembled in the USA
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- Capacity:
- 10 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 26-7/8 in
- Door Style:
- Drop Down
- Energy Star Compliant:
- No
- Height:
- 51-3/16 in
- Installation Type:
- Wall Mount
- Interior Light:
- No
- Maximum Capacity:
- 10 cu ft
- Number of Elements:
- 4
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 2.8 kW
- Width:
- 30 in