30 in. 19.68 cu. ft. French Door Refrigerator in Stainless Steel
30 in. 19.68 cu. ft. French Door Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Temperature-Controlled Wide-N-Fresh™ Deli Drawer
- BrightSeries™ LED Lighting
- Fingerprint Resistant Stainless Steel
- FreshFlow™ Produce Preserver
- Humidity-Controlled FreshLock™ Crispers
- Ten-Year Limited Parts Warranty on the Compressor
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 19.68 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch Screen
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 6.34 cu ft
- Height:
- 68-3/8 in
- Installation Type:
- Freestanding
- LED Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Refrigerator Capacity (Cu Ft):
- 13.34 cu ft
- Refrigerator Type:
- French Door
- Volts:
- 115V
- Width:
- 30 in