5 Burner Sealed Cooktop in Stainless Steel
5 Burner Sealed Cooktop in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DuraClean™ continuous cast iron grates
- Power™ burner
- Five burners
- Designed, engineered, and assembled in the USA
- Includes LP conversion kit
- Dishwasher-safe knobs
- Sealed surface burners
- Front controls
- Ten year limited parts warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- BTU:
- 15000
- Burner Type:
- Sealed
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Turn Knob
- Depth:
- 21 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 3-11/16 in
- Ignition System:
- Electronic Ignition
- MBH:
- 15
- Material:
- Stainless Steel
- Number of Burners:
- 5
- Power Source:
- Gas
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 36 in