36 in. 5-Burner Electric Frameless Cooktop in Black
Dual-Choice™ 36 in. 5-Burner Electric Frameless Cooktop in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual-Choice™ element
- Shatter-resistant glass
- Frameless design
- Designed, engineered, and assembled in the USA
- Five burners
- Smoothtop glass-ceramic surface
- Endurance tested elements
- Hot surface indicator light
- Ten year limited parts warranty
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Burner Type:
- Smoothtop
- Collection:
- Dual-Choice™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Knob
- Depth:
- 21-3/4 in
- Height:
- 3-3/4 in
- Material:
- Ceramic Glass
- Number of Elements:
- 5
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 3000 W
- Width:
- 36-7/16 in