27 in. 7.4 cf 120V 10-Cycle Gas Front Load Dryer in Grey
Maxima XL™ 27 in. 7.4 cf 120V 10-Cycle Gas Front Load Dryer in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Collection:
- Maxima XL™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 29-1/2 in
- Fuel Type:
- Natural Gas
- Height:
- 38-1/8 in
- Interior Light:
- Yes
- Number of Settings:
- 10
- Power Source:
- Gas
- Product Type:
- Front Load Dryer
- Volts:
- 120V
- Width:
- 27 in