PowerWash® 27 in. 3.5 cu. ft. Electric Top Load Washer in White

Part #MMVWP575GW  |  Item #7378780  |  Manufacturer Part #MVWP575GW

$949.00 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Commercial-Grade Washer
  • Horsepower Motor 1/2
  • Dual-Action Agitator
  • PowerWash® Cycle with Deep Water
  • Four Deep Water Wash Cycles
  • American Pride
  • Stainless Steel Wash Basket
  • Spin Fill
  • Our best residential warranty coverage available for commercial-grade in-home laundry appliances

Specifications

ADA Compliant: No

AMP: 15

Application: Laundry

CEC Compliant: For Sale in CA

Capacity: 3.5 cu ft

Collection: PowerWash®

Color Finish: White

Color Finish Category: Whites

Control Type: Turn Knob

Depth: 27 in

Energy Star Compliant: No

Height: 42 in

NSF Certified: No

Number of Settings: 11

Power Source: Electric

RPM: 700

UL Listed: Yes

Volts: 120V

Width: 27-1/2 in