28 in. 5.2 cu. ft. Electric Top Load Washer in White
This product has been replaced by
Manufacturer Part #MVW7230HW
PowerWash® 28 in. 5.2 cu. ft. Electric Top Load Washer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Laundry
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.2 cu ft
- Collection:
- PowerWash®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital Touch/Knobs
- Depth:
- 28 in
- Energy Star Compliant:
- No
- Height:
- 43 in
- NSF Certified:
- No
- Number of Settings:
- 11
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 27-1/2 in