27 in. 4.7 cu. ft. Electric Top Load Washer in White
This product has been replaced by
Manufacturer Part #MVW6230HW
27 in. 4.7 cu. ft. Electric Top Load Washer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PowerWash® Cycle
- PowerWash® Agitator
- Best Cleaning in its Class Driven by the PowerWash® Cycle (Models MVWB765F and MVWB766F. Based on 18-lb load, among leading top load brands, 4.5–4.9 cu. ft. capacity agitator washers, PowerWash® cycle vs. comparable cycles and default settings.)
- American Pride
- Auto Sensing Option
- Rapid Wash Cycle
- Deep Fill Option
- Largest Capacity Agitator Washer Available at 4.7 Cu. Ft.
- Stainless Steel Wash Basket
- Ten-Year Limited Parts Warranty On The Direct Drive Motor And Wash Basket
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Laundry
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.7 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electro Mechanical
- Depth:
- 27 in
- Energy Star Compliant:
- No
- Height:
- 42 in
- NSF Certified:
- No
- Number of Settings:
- 11
- Power Source:
- Electric
- RPM:
- 900
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 27-1/2 in