10 Medium CRISS CRS Polybutolyne PIG
MC Series 10 Medium CRISS CRS Polybutolyne PIG
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The pig is constructed from an open-cell polyurethane foam with a durable polyurethane elastomer coating
- MC pigs are constructed of 5 pound per cubic foot density foam and coated with polyurethane elastomer in criss-cross pattern
- Coated foam pigs are used for regular wiping and general cleaning
Specifications
- Coating:
- Polyurethane Elastomer
- Collection:
- MC Series
- Size:
- 10 in
- Type:
- PMC10